Gauge Block, Metric, with JCSS Cert. ISO, Grade K, Zero Cera Ceramic, 200mm

Article no.: 617682-016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 617682-016
    EAN / GTIN 4946368598758
    Manufacturer number 617682-016
    L-Number L40010 6739

    Description

    Description:

    These are ultra-low expansion ceramic gauge blocks. The ZERO CERA Blocks offer you the following benefits: Thermal expansion at 20 ±1°C is less than 1/500 that of steel. There is almost no secular change either in the dimension or coefficient of thermal expansion. You will find them light and easy to handle. They are rust free. They are magnetisation free.

    Feature:

    Accuracy: DIN EN ISO 3650, class K
    Inch/metric: metric
    Scope of delivery: With aluminium housing

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart