Socket 1″ UD profile 75 mm

Article no.: 6175710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6175710
    EAN / GTIN 4010886617571
    Manufacturer number 6175710
    L-Number L60160 239

    Description

    Description:

    • Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin
    • Hand-operated, knurled grip
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Drive adaptor, square [imperial]: 1″
    • Drive adaptor, square [metric]: 25.0 mm
    • Fuse: Pin lock
    • Insert length: 95,0 mm
    • Insert Ø 1: 102,6 mm
    • Insertion depth [mm]: 51,0 mm
    • Insertion Ø 2: 59,5 mm
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 95 mm
    • Total width [mm]: 102,6 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 75

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart