Screwdriver bit socket 1/4″ PH 4

Article no.: 6174820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6174820
EAN / GTIN 4010886617489
Manufacturer number 6174820
L-Number L60160 1633

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • Bit in GEDORE vanadium special steel, manganese-phosphated
  • Tip as per DIN ISO 8764-1 PH
  • Chrome-vanadium steel

Feature:

  • Output size cross slot (PH): 4
  • Drive mount, square [metric]: 6,3 mm
  • Drive mount, square [inch]: 1/4″
  • Reference standard of the output tip: DIN ISO 8764-1 PH
  • Insert Ø drive: 12 mm
  • Total length [mm]: 28 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart