Screwdriver bit socket 1/4″ PH 3

Article no.: 6174740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6174740
EAN / GTIN 4010886617472
Manufacturer number 6174740
L-Number L60160 2214

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • Bit in GEDORE vanadium special steel, manganese-phosphated
  • Tip as per DIN ISO 8764-1 PH
  • Chrome-vanadium steel

Feature:

  • 1000 V insulated: no
  • Centre length: 16.0 mm
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 12 mm
  • Material: Chrome-vanadium steel
  • Output size Cross recess (PH): 3
  • REACH registration available: no
  • Surface: chrome-plated
  • Tempering of output tip: phosphated
  • Total length [mm]: 28 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart