Screwdriver bit socket 1/4″ 6,5x1,2 mm

Article no.: 6174230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6174230
    EAN / GTIN 4010886617427
    Manufacturer number 6174230
    L-Number L60160 2098

    Description

    Description:

    • Hand-operated, knurled grip
    • Chrome-plated
    • Bit in GEDORE vanadium special steel, manganese-phosphated
    • Bit as per DIN ISO 2380-1 Form B
    • Blade tip acc. to DIN ISO 2380-1 Form B

    Feature:

    • 1000 V insulated: no
    • Blade thickness: 1,2 mm
    • Centre length: 16.0 mm
    • Drive adaptor, square [imperial]: 1/4″
    • Drive adaptor, square [metric]: 6,3 mm
    • Fuse: Ball catch groove
    • Insert-Ø Drive: 12 mm
    • Material: Chrome-vanadium steel
    • Output size slot: 6,5
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 28 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart