Screwdriver bit socket 1/4″ 5,5x1 mm

Article no.: 6171640
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6171640
EAN / GTIN 4010886617168
Manufacturer number 6171640
L-Number L60160 1088

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • Bit in GEDORE vanadium special steel, manganese-phosphated
  • Bit as per DIN ISO 2380-1 Form B
  • Blade tip acc. to DIN ISO 2380-1 Form B

Feature:

  • 1000 V insulated: no
  • Blade thickness: 1,0 mm
  • Centre length: 16.0 mm
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 12 mm
  • Material: Chrome-vanadium steel
  • Output size slot: 5,5
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 28 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart