Driving handle 1/4″

Article no.: 6171480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Handle

    Identification numbers & Classifications

    Article number 6171480
    EAN / GTIN 4010886617144
    Manufacturer number 6171480
    L-Number L60160 3026

    Description

    Description:

    • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
    • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

    Feature:

    • 1000 V insulated: no
    • Design: with hanging hole
    • Drive square [inch]: 1/4″
    • Locking type: Ball locking device
    • REACH registration available: yes
    • square drive [metric]: 6,3 mm
    • Total height [mm]: 24 mm
    • Total length [mm]: 145 mm
    • Total width [mm]: 28 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart