CNGA 120408T IS25 Negative 80° Rhombic Double-Sided Inserts for Machining Cast Iron, Hardened Steel, and Heat-Resistant Alloys

Article no.: 6168767
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCAR CERAMIC LINE
Type of product Indexable insert for turning

Identification & Classification

Article number 6168767
EAN / GTIN 7291075040357
Manufacturer number 6168767
L-Number L24280 80

Description

Description:

Turning Indexable Inserts, Chip Breaker Type A, Corner Radius (RE) 0.8 mm, Cutting Edge Length (L) 12.9 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Chip Breaker Type A
  • Corner Radius (RE) 0.8 mm
  • Cutting Edge Length (L) 12.9 mm
  • Depth of Cut Maximum (APMX) 4 mm
  • Fixing Hole Diameter (D1) 5.16 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 4.76 mm
  • Max. Turning Feed (ft(max)) 0.2 mm/rev
  • Min D.O.C. 1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

From the same series "ISCAR CERAMIC LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart