Industry Overall Stretch Dark navy blue C62

Article no.: 616613448600C62
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour dunkel marineblau
    Clothing size DE 62
    Type of product Overall

    Identification numbers & Classifications

    Article number 616613448600C62
    EAN / GTIN 7330509828816
    Manufacturer number 616613448600C62

    Description

    Version:


    Main material
    98% cotton, 2% elastolefin, canvas, 285 g/m²

    Pockets
    Inner ruler pocket
    Chest pocket with bellow and flap
    Inner telephone pocket
    Pen pocket on sleeve
    Inset pockets
    Leg pockets with bellows and flap, hidden metal buttons
    Back pocket, one with flap
    Outer knee protection pocket

    Finish
    Extension feature at bottom

    Details
    Band collar
    Adjustable elastic in waistline
    Inner leg seam with 3-needle stitching
    Metal press studs, Hidden buttons
    D-ring

    Functionality
    Pre-bent knees, Pre-bent sleeves
    2-way stretch, Scratch free

    Reflex
    Reflective detail on legs, Reflective tape on sleeves

    Front closure
    Robust hidden two-way metal zipper

    Wash
    Industry laundry EN ISO 15797

    Description:

    • A very comfortable, flexible overall that's scratch-free and industry-washable, in cosy cotton canvas with two-way stretch
    • With reflective details to ensure you're seen when needed

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4057

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart