Socket set 1/4″ 16 pcs 4-13 mm

Article no.: 6162220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6162220
    EAN / GTIN 4010886616222
    Manufacturer number 6162220
    L-Number L60160 1843

    Description

    Description:

    • With accessories made from GEDORE vanadium steel 31CrV3
    • Set U-10 with reversible lever change ratchet
    • Set U-3 with fine toothed, dial change ratchet
    • Set Z-94 with ratchet with square coupler
    • In plastic case
    • Dimensions: 200 x 120 x 38 mm

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1/4″
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Total depth [mm]: 120 mm
    • Total height [mm]: 38 mm
    • Total width [mm]: 200 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart