Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 600 – 1600 Nm ∙ Accuracy: 3% ∙ 1 inch (25 mm) square, solid ∙ Length: 2455 mm

Article no.: 6160-1CTCAL
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,600 Nm
Overall length L 2,455 mm
Type of product Torque Wrench

Identification & Classification

Article number 6160-1CTCAL
Copy
EAN / GTIN 4000896193066
Copy
Manufacturer number 6160-1CTCAL
Copy
L-Number L60140 4610
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For highest torque values
  • Torque wrench with DAkkS calibration certificate
  • Accuracy ± 3 % of the scale value (6170-1CT ± 4%) (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • For industrial climbers
  • Application on wind turbines, dockyards, in the aviation industry and heavy industry, on commercial vehicles etc.
  • To be disassembled in two parts (6170-1CT: three parts) with release tool
  • Bag included for safe storage and for carrying or wearing on your back
  • Fast screw tightening also possible with ratchet shaft. For torque tightening always use the complete wrench
  • Safety:
    • Haptic (close-gap release)
    • Audible (“click” sound)
    • Visual (models with signal transmitter)
  • 2-component handle for improved feel
  • Simplified locking for adjusting the torque value
  • Viewing window for visual checking of the locking
  • 4 coloured coding rings (red, yellow, green, black) for markings in the case of personalisation or special workflows
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 25 mm (1 inch)
  • Dimensions / length: 2455 mm
  • Nm min-max: 600 – 1600 Nm
  • Tolerance: 3 %
  • Scale Graduation (Nm): 5 Nm
  • Actuating force min.-max. kg: 26.1 – 70.1 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 36 mm
  • Head Width b: 77 mm
Calibration according to company standards
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart