Round file ceramic bonded 6x100 mm C MEDIUMC240

Article no.: 616
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hone

    Identification numbers & Classifications

    Article number 616
    EAN / GTIN 9003170006163
    Manufacturer number 616
    L-Number L50140 383

    Description

    Description:

    These files are used in particular for machining tools in the wood and machine construction industries. Thanks to the varying grit sizes you can select the perfect tool for your application. Silicon carbide files are primarily used for tungsten carbide or tungsten carbide tipped tools and are grey-green in colour. Orange is used primarily for all types of steels and stainless steel.

    Feature:

    • Form: 9030 ROUND FILE
    • Specification : CMITTEL
    • Dimension (D x L): 6 x 100 mm
    • Diameter: 6 mm
    • Thickness: 100 mm
    • Grain size: 240
    • Vs /max: 35 m/s

    Advantage:

    • Individual application
    • The best results
    • Broad assortment

    Application:

    • For machining tools made of steel, stainless steel and tungsten carbide in the wood and machine industry
    • Grey-green colouring: for carbide or carbide-strengthened tools Orange colouring: mainly for all types of steel and stainless steel

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart