Screwdriver bit socket 1/2″ XZN M12

Article no.: 6159780
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6159780
EAN / GTIN 4010886615973
Manufacturer number 6159780
L-Number L60160 1249

Description

Description:

  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
  • Tip as per DIN 2325
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Centre length: 17,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 55,0 mm
  • Insert-Ø Drive: 23 mm
  • Material: Chrome-vanadium steel
  • Output size internal multipoint XZN: M12
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 55 mm
  • Total width [mm]: 23 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart