Screwdriver bit socket 1/2″ long XZN M10

Article no.: 6159510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6159510
EAN / GTIN 4010886615959
Manufacturer number 6159510
L-Number L60160 1075
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
  • Tip as per DIN 2325
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Centre length: 62,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 100,0 mm
  • Insert-Ø Drive: 22,5 mm
  • Material: Chrome-vanadium steel
  • Output size internal multipoint XZN: M10
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 100 mm
  • Total width [mm]: 22,5 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart