{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 25 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 16X17 | |
EAN / GTIN | 4045197385451 | |
Manufacturer number | 615900 16X17 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 16X17mm
on request
In stock
78 pieces in stock
£5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
788 pieces in stock
£5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
278 pieces in stock
£7.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 263 mm | 263 mm | 255 mm |
Width across flats 1 | 16 mm | 16 mm | 16 mm |
Width across flats 2 | 17 mm | 17 mm | 17 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 25 mm | 25 mm | 25 mm |
maximum ring ⌀ D2 max | 27 mm | 27 mm | 27 mm |
Type of product | Spanner | Spanner | Spanner |