DR2.48>2.6-6.5-2-10/11CA DR Large Diameter Drills (57-80 mm) with Cartridges and One Flat Shank

Article no.: 6158413
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DR-TWIST
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 6158413
    EAN / GTIN 7291075278156
    Manufacturer number 6158413
    L-Number L24150 36

    Description

    Description:

    Indexable Drill Bodies ,Cutting Diameter (DC) 2.48″ ,Overall Length (OAL) 11.65″ ,Usable Length (LU) 6-1/2″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 2″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 2.48″
    • Cutting Diameter Maximum (DCX): 2.637″
    • Cutting Diameter Minimum (DCN): 2.48″
    • Decimal Equivalent: 2.48″
    • Flange Diameter (DF): 2.95″
    • Functional Length (LF): 8.409″
    • Overall Length (OAL): 11.65″
    • Protruding Length (LPR): 8-1/2″
    • Shank Diameter Tolerance (TCDMM): h6
    • Shank Length (LS): 3.15″
    • Usable Length (LU): 6-1/2″

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart