Screwdriver bit socket 1/2″ 90 mm in-hex 8 mm

Article no.: 6157730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6157730
EAN / GTIN 4010886615775
Manufacturer number 6157730
L-Number L60160 664

Description

Description:

  • Acc. to DIN 7422
  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove
  • Manually operated, with non-slip cross knurling
  • chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Centre length: 52,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 22,5 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 90 mm
  • Total width [mm]: 22,5 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart