Screwdriver bit socket 1/2″ 100 mm in-hex 7 mm

Article no.: 6157570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6157570
EAN / GTIN 4010886615751
Manufacturer number 6157570

Description

Description:

  • Acc. to DIN 7422
  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention groove
  • Manually operated, with non-slip cross knurling
  • chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Centre length: 62,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 22,5 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 100 mm
  • Total width [mm]: 22,5 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart