Screwdriver bit socket set 1/2″ 9 pcs in-hex INCH

Article no.: 6156410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6156410
EAN / GTIN 4010886615645
Manufacturer number 6156410
L-Number L60160 265

Description

Description:

  • In GEDORE blue sheet steel case
  • Dimensions: 281 x 79 x 35 mm

Feature:

  • 1000 V insulated: no
  • Design: In GEDORE blue sheet steel case
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total depth [mm]: 35 mm
  • Total length [mm]: 281 mm
  • Total width [mm]: 79 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart