FSM-C Floor saw blade 700x4,4x25,4 PREMIUM cured concrete

Article no.: 615343
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 615343
EAN / GTIN 9003176153434
Manufacturer number 615343

Description

Feature:

  • Form: C77W 50088A DIAMOND SAW
  • Specification : 20 - 4,4 - 10
  • Dimension (D x T x H): 700 x 4,4 x 25,4 mm
  • Diameter: 700 mm
  • Thickness: 4.4 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart