Screwdriver bit socket 1/2″ TORX T20

Article no.: 6152930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification & Classification

Article number 6152930
EAN / GTIN 4010886615294
Manufacturer number 6152930
L-Number L60160 3928
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Centre length: 17,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 22,5 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 3,86 mm
  • Output size TX (inside): T20
  • REACH registration available: no
  • Screw dimension: M4 - M5
  • Surface: chrome-plated
  • Total height [mm]: 23 mm
  • Total length [mm]: 56 mm
  • Total width [mm]: 23 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart