Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 400 – 1000 Nm ∙ Accuracy: 3% ∙ 3/4 inch (20 mm) square, solid ∙ Length: 1789 mm

Article no.: 6150-1CTCAL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,000 Nm
Overall length L 1,789 mm
Square drive 3/4 in
Type of product Torque Wrench

Identification numbers & Classifications

Article number 6150-1CTCAL
EAN / GTIN 4000896193059
Manufacturer number 6150-1CTCAL
L-Number L60140 3797

Description

Description:

  • For highest torque values
  • Torque wrench with DAkkS calibration certificate
  • Accuracy ± 3 % of the scale value (6170-1CT ± 4%) (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • For industrial climbers
  • Application on wind turbines, dockyards, in the aviation industry and heavy industry, on commercial vehicles etc.
  • To be disassembled in two parts (6170-1CT: three parts) with release tool
  • Bag included for safe storage and for carrying or wearing on your back
  • Fast screw tightening also possible with ratchet shaft. For torque tightening always use the complete wrench
  • Safety:
    • Haptic (close-gap release)
    • Audible (“click” sound)
    • Visual (models with signal transmitter)
  • 2-component handle for improved feel
  • Simplified locking for adjusting the torque value
  • Viewing window for visual checking of the locking
  • 4 coloured coding rings (red, yellow, green, black) for markings in the case of personalisation or special workflows
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 1789 mm
  • Nm min-max: 400 – 1000 Nm
  • Tolerance: 3 %
  • Scale Graduation (Nm): 5 Nm
  • Actuating force min.-max. kg: 24.2 – 61.0 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 36 mm
  • Head Width b: 77 mm
Calibration according to company standards
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart