{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker Imperial | |
Width across flats | 3/4 in | |
Spanner length L | 246 mm | |
Jaw width b | 42 mm | |
Jaw height h1 | 9.5 mm | |
Ring thickness h2 | 11 mm | |
Ring ⌀ D | 34.8 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614890 3/4 | |
EAN / GTIN | 4013288167446 | |
Manufacturer number | 05073287001 |
This article |
Recommendations |
|
---|---|---|
JOKER 6000 open ended spanners / ratchet ring spanners, imperial, Width across flats: 3/4in |
on request
In stock
168 pieces in stock
£14.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 4.5 degrees | 5 degrees |
Ring ⌀ D | 34.8 mm | 34.5 mm |
Spanner length L | 246 mm | 250 mm |
Material | Chrome-molybdenum steel. | Chrome vanadium steel |
Width across flats | 3/4 in | 3/4 in |
Jaw width b | 42 mm | 40.3 mm |
Jaw height h1 | 9.5 mm | 8.5 mm |