{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6000 Joker Imperial | |
Width across flats | 11/16 in | |
Spanner length L | 235 mm | |
Jaw width b | 39 mm | |
Jaw height h1 | 9 mm | |
Ring thickness h2 | 11 mm | |
Ring ⌀ D | 33.8 mm | |
Ring setting | 0 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | imperial | |
Ratchet reversible | no | |
Type of product | Spanner |
Article number | 614890 11/16 | |
EAN / GTIN | 4013288167439 | |
Manufacturer number | 05073286001 |
This article |
Recommendations |
|
---|---|---|
JOKER 6000 open ended spanners / ratchet ring spanners, imperial, Width across flats: 11/16in
on request
In stock
10 pieces in stock
31.87 £
£10.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
441 pieces in stock
£13.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
Working arc | 4.5 degrees | 5 degrees |
Ring ⌀ D | 33.8 mm | 33.3 mm |
Ring setting | 0 degrees | 0 degrees |
Material | Chrome-molybdenum steel. | Chrome vanadium steel |
No. of teeth | 80 | 72 |
Width across flats | 11/16 in | 11/16 in |