{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6001 Joker Switch 4 Set 1 | |
Number of keys | 4 | |
Width across flats | 10 mm; 13 mm; 17 mm; 19 mm | |
Ring setting | 15 degrees | |
No. of teeth | 80 | |
Working arc | 4.5 degrees | |
Material | Chromium molybdenum steel | |
Surface | matt chrome-plated | |
Packaging | Wallet | |
Width across flats | metric | |
End stop at jaw | yes | |
Stop function at jaw | yes | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614885 4 | |
EAN / GTIN | 4013288184139 | |
Manufacturer number | 05020090001 |
This article |
Recommendations |
|
---|---|---|
JOKER 6001 Switch open ended spanner / ratchet ring spanner set, reversible, 15° offset, Number of keys: 4
on request
In stock
61 pieces in stock
£166.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
337 pieces in stock
£41.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 4 | 4 |
Working arc | 4.5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated |
Ratchet reversible | yes | |
Width across flats | metric | metric |
Material | Chromium molybdenum steel | Chromium vanadium steel |
Type of product | Spanner | Spanners |