{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
overall length L | 230 mm | |
maximum ring ⌀ D1 | 34.5 mm | |
maximum ring ⌀ D2 | 35.6 mm | |
maximum ring height h1 | 10.7 mm | |
maximum ring height h2 | 11.2 mm | |
No. of teeth | 5 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614845 17X19 | |
EAN / GTIN | 4045197416223 | |
Manufacturer number | 614845 17X19 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double ratchet ring spanner, 15° offset 17X19 mm
on request
In stock
1,320 pieces in stock
£38.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
563 pieces in stock
£45.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
maximum ring height h1 | 10.7 | 23 |
maximum ring ⌀ D2 | 35.6 | 35 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
No. of teeth | 5 | 72 |
Type of product | Spanner | Spanner |