Open ended spanner/ratchet ring spanner reversible 15° offset 15 mm

Article no.: 614828 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
353 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 15 mm
Spanner length L 207 mm
Jaw width b 34.4 mm
Jaw height h1 6.9 mm
Ring thickness h2 10.5 mm
Ring ⌀ D 31.4 mm
Ring setting 15 degrees
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanners

Identification numbers & Classifications

Article number 614828 15
EAN / GTIN 4062406649791
Manufacturer number 614828 15

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart