{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Spanner length L | 136 mm | |
Jaw width b | 18 mm | |
Jaw height h1 | 5 mm | |
Ring thickness h2 | 7 mm | |
Ring ⌀ D | 17.5 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 8 | |
EAN / GTIN | 4045197160362 | |
Manufacturer number | 614812 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner with swivel head 8 mm
on request
In stock
2,111 pieces in stock
£14.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
£9.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,388 pieces in stock
£13.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,952 pieces in stock
£9.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Spanner length L | 136 | 88 | 136 | 136 |
Width across flats | 8 | 8 | 8 | 8 |
Width across flats | metric | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Jaw height h1 | 5 | 5 | 5 | 4.2 |
Type of product | Spanner | Spanner | Spanner | Spanner |