Swivel handle 1/2″ 255 mm

Article no.: 6144830
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6144830
EAN / GTIN 4010886614488
Manufacturer number 6144830
L-Number L60160 3083

Description

Description:

  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated, polished
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: ground, chrome-plated
  • Total height [mm]: 22 mm
  • Total length [mm]: 255 mm
  • Total width [mm]: 38 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart