Torque wrench Square, solid 20 mm (3/4 inch) 2% 200 – 500

Article no.: 6144-1CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 6144-1CT
    EAN / GTIN 4000896025541
    Manufacturer number 6144-1CT
    L-Number L60140 4130

    Description

    Description:

    • 2-component handle for improved feel
    • Simplified locking for adjusting the torque value
    • Viewing window for visual checking of the locking
    • 4 coloured coding rings (red, yellow, green, black) for markings in the case of personalisation or special workflows
    • Without signal transmitter
    • Accuracy ± 2 % of the scale value (in direction of actuation for right-hand tightening)
      For left-hand tightening, use our torque wrenches with insert tool
    • HiPer fine-tooth reversible ratchet in 6121-1CT ∙ 6122-1CT ∙ 6123-1CT (90 teeth ∙ 4° operating angle)
    • High-precision premium torque tools – for the highest demands
    • Hard chrome-plated steel tube - slim, but very sturdy and wear-resistant
    • Secure storage in safe box with display window
    • Safety:
      • Haptic (close-gap release)
      • Audible (″click″ sound)
    • User-friendly reversible ratchet
      Service-friendly (do-it-yourself repair sets for ratchets available)
    • Integrated shift lever
    • Easy and safe adjustment of the desired torque value by turning the handle
    • Knob for additionally locking the set value
    • Ergonomically shaped handle with collar reduces the risk of slipping-off and injury
    • Accuracy – fine scale graduation
    • 6121-1CT – 6123-1CT: shift lever with idle function – reduces risk of injury and malfunction
    • With calibration certificate and serial number
    • Surface: hard chrome plated
    • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
    • Made in Germany
    • Output: Square, solid 20 mm (3/4 inch)
    • Dimensions / length: 1046 mm
    • Net weight: 5.54 kg
    • Nm min-max: 200 – 500 Nm
    • Tolerance: 2 %
    • Scale Graduation (Nm): 2.5 Nm
    • Actuating force min.-max. kg: 21.6 – 54.6 kg
    • Number of teeth: 32 (Opening angle 11.25°)
    • Head Thickness a: 28.5 mm
    • Head Width b: 64 mm
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart