Convertor 1/2″ to 3/4″

Article no.: 6143190
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Increaser piece

Identification numbers & Classifications

Article number 6143190
EAN / GTIN 4010886614310
Manufacturer number 6143190
L-Number L60160 557

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 3/4″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Surface: ground, chrome-plated
  • Total length [mm]: 44 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart