Aluminium reversible ratchet 1/2″

Article no.: 6142700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6142700
EAN / GTIN 4010886614273
Manufacturer number 6142700
L-Number L60160 148

Description

Description:

  • Design spec. similar to DIN 3122, ISO 3315
  • Made from special-purpose drop-forged and hardened aluminium
  • The mechanism as in all U-10 ratchets is made from high-quality steel
  • With recessed lever change
  • Push-button release
  • Return angle 7.5 degrees
  • Non-slip 2-component handle with hanging hole
  • Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device
  • Extremely lightweight - just 340 g
  • Extremely lightweight

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Special aluminium
  • Number of teeth: 48
  • Push button release: yes
  • Ratchet head height: 39 mm
  • REACH registration available: yes
  • square drive [metric]: 12,5 mm
  • Swing back angle: 7,5 °
  • Total height [mm]: 38 mm
  • Total length [mm]: 275 mm
  • Total width [mm]: 44 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart