{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Spanner length L | 125 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Ring end AS drive | yes | |
Type of product | Spanner |
Article number | 614200 6 | |
EAN / GTIN | 4018754019144 | |
Manufacturer number | 40100606 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 6mm
on request
In stock
72 pieces in stock
£7.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
281 pieces in stock
£2.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 4.5 mm | 4.5 mm |
Surface | chrome-plated over nickel | chrome-plated |
Spanner length L | 125 mm | 128 mm |
Width across flats | 6 mm | 6 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
maximum ring height h2 max | 6 mm | 6 mm |