Socket set 1/2″ 27 pcs hex 10-30 mm

Article no.: 6139750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6139750
    EAN / GTIN 4010886613979
    Manufacturer number 6139750
    L-Number L60160 266

    Description

    Description:

    • With accessories made from GEDORE vanadium steel 31CrV3
    • With reversible lever change ratchet, with push-button release
    • In GEDORE blue sheet steel case
    • Dimensions: 425 x 277 x 55 mm

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1/2″
    • REACH registration available: no
    • square drive [metric]: 12,5 mm
    • Total depth [mm]: 277 mm
    • Total height [mm]: 57 mm
    • Total length [mm]: 425 mm
    • Total width [mm]: 280 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart