{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 130 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 8 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613950 9 | |
EAN / GTIN | 4045197159755 | |
Manufacturer number | 613950 9 |
This article |
Recommendations |
|
---|---|---|
Combination spanner 9 mm
on request
In stock
3,524 pieces in stock
£2.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
394 pieces in stock
£3.18
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4.5 | 5.5 |
Surface | chrome plated | chrome-plated |
Ring setting | 15 | 15 |
Spanner length L | 130 | 158 |
Width across flats | 9 | 9 |
Width across flats | metric | metric |
Type of product | Spanner | Spanner |