Screwdriver bit socket set 1/2″ 18 pcs TORX T20-60

Article no.: 6138510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6138510
EAN / GTIN 4010886613856
Manufacturer number 6138510
L-Number L60160 2657

Description

Description:

  • In GEDORE blue sheet steel case
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • 1000 V insulated: no
  • Design: In GEDORE blue sheet steel case
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total depth [mm]: 210 mm
  • Total height [mm]: 55 mm
  • Total width [mm]: 320 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart