Gauge Block, Calibrated CTE, ISO 250mm, Grade K, Ceramic

Article no.: 613805-01B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 250 mm
Tolerance class K
Material Keramik
Type of product Gauge block

Identification numbers & Classifications

Article number 613805-01B
EAN / GTIN 4946368558042
Manufacturer number 613805-01B
L-Number L40010 15410

Description

Description:

These are metric gauge blocks with a calibrated coefficient of thermal expansion. They offer you the following benefits: Mitutoyo offers top-level gauge blocks (steel and ceramic) which are superior to K class blocks, with their quality supported by Mitutoyo‘s best technologies. They feature an accurately calibrated thermal expansion coefficient measured with a proprietary double-faced interferometer (DFI). Each gauge block is calibrated for length on a highly accurate gauge block interferometer (GBI) system. Uncertainty of thermal expansion coefficient: 0.035 x 10-6 /K (k=2). Uncertainty of length measurement: 30 nm (k=2), for 100mm blocks.

Feature:

Accuracy: DIN EN ISO 3650, class K
Scope of delivery: In a wooden box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart