{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 20 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 230 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 20 | |
EAN / GTIN | 4013288218797 | |
Manufacturer number | 05020500001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, Width across flats: 20mm
on request
In stock
13 pieces in stock
£22.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
420 pieces in stock
£5.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,146 pieces in stock
£5.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
445 pieces in stock
£10.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 230 mm | 240 mm | 240 mm | 230 mm |
Width across flats | 20 mm | 20 mm | 20 mm | 20 mm |
Width across flats | metric | metric | metric | metric |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 14 mm | 14 mm | 14 mm | 14 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |