DR074>080-200-50-12/14CA DR Large Diameter Drills (57-80 mm) with Cartridges and One Flat Shank

Article no.: 6137218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DR-TWIST
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 6137218
    EAN / GTIN 7291075235685
    Manufacturer number 6137218
    L-Number L24150 31

    Description

    Description:

    Indexable Drill Bodies, Cutting Diameter (DC) 74 mm, Overall Length (OAL) 330 mm, Usable Length (LU) 200 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 74 mm
    • Cutting Diameter Maximum (DCX) 81 mm
    • Cutting Diameter Minimum (DCN) 74 mm
    • Flange Diameter (DF) 75 mm
    • Functional Length (LF) 200 mm
    • Overall Length (OAL) 330 mm
    • Protruding Length (LPR) 250 mm
    • Shank Diameter Tolerance (TCDMM) h6
    • Shank Length (LS) 80 mm
    • Usable Length (LU) 200 mm

    Suitable products

    Spare parts

    Inserts

    From the same series "DR-TWIST" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart