DR057>062-155-50-10/11CA DR Large Diameter Drills (57-80 mm) with Cartridges and One Flat Shank

Article no.: 6137213
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 6137213
EAN / GTIN 7291075235654
Manufacturer number 6137213
L-Number L24150 30

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 57 mm, Overall Length (OAL) 281 mm, Usable Length (LU) 155 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 57 mm
  • Cutting Diameter Maximum (DCX) 63 mm
  • Cutting Diameter Minimum (DCN) 57 mm
  • Flange Diameter (DF) 75 mm
  • Functional Length (LF) 198.84 mm
  • Overall Length (OAL) 281 mm
  • Protruding Length (LPR) 201 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 80 mm
  • Usable Length (LU) 155 mm

Suitable products

From the same series "DR-TWIST" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart