Gauge Block, Metric, with JCSS Cert. ISO, Grade 1, Ceramic, 200mm

Article no.: 613682-036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal size 200 mm
Tolerance class 1
Material Keramik
Type of product Gauge block

Identification numbers & Classifications

Article number 613682-036
EAN / GTIN 4946368336503
Manufacturer number 613682-036
L-Number L40010 11687

Description

Description:

This Grade 1 Gauge Block with JCSS Certificate offers you the following benefits: Due to the ceramic material, these gauge blocks are highly wear-resistant and corrosion-resistant. CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks. Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change. Non-magnetic: Powders (such as iron grit) will not adhere to surfaces. Clearly visible marking: Black characters on a snow-white surface. More or less free from dimensional change over time. Can adhere to steel gauge blocks. Free from burrs caused by scratches.

Feature:

Inch/metric: metric
Scope of delivery: Foam padding insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart