Gauge Block, Metric, Inspection Cert. ISO, Grade 2, Ceramic, 1,35mm

Article no.: 613595-041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Gauge block

    Identification numbers & Classifications

    Article number 613595-041
    EAN / GTIN 4946368318547
    Manufacturer number 613595-041

    Description

    Description:

    This Grade 2 Gauge Block with Inspection Certificate offers you the following benefits: Due to the ceramic material, these gauge blocks are highly wear-resistant and corrosion-resistant. CERA blocks feature ten times the abrasion resistance of steel gauge blocks and three times that of hard metal blocks. Steel and ceramic have similar expansion coefficients which reduce measurement errors that occur due to temperature change. Non-magnetic: Powders (such as iron grit) will not adhere to surfaces. Clearly visible marking: Black characters on a snow-white surface. More or less free from dimensional change over time. Can adhere to steel gauge blocks. Free from burrs caused by scratches.

    Feature:

    Display: LCD, character height: 6.2 mm
    Inch-Metric: Inch/Metric
    Delivered: Including 1 battery
    Mass: 130
    Inch/metric: metric
    Scope of delivery: Foam padding insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart