{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal size | 1.001 mm | |
Tolerance class | 1 | |
Material | Keramik | |
Type of product | Gauge block |
Article number | 613521-031 | |
EAN / GTIN | 4946368306049 | |
Manufacturer number | 613521-031 | |
L-Number | L40010 4001 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |