{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 180 mm | |
Head thickness hmax | 12.2 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613330 19 | |
EAN / GTIN | 4035894044744 | |
Manufacturer number | 55.12AVSE |
This article |
Recommendations |
||
---|---|---|---|
Single open ended spanner fully insulated, Width across flats: 19mm
on request
In stock
123 pieces in stock
12.99 £
£10.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,867 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
£12.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 | DIN EN IEC 60900 / VDE 0682-201 |
Spanner length L | 180 mm | 180 mm | 180 mm |
Width across flats | 19 mm | 19 mm | 19 mm |
Width across flats | metric | metric | metric |
Head thickness hmax | 12.2 mm | 7.5 mm | 12 mm |
Type of product | Spanner | Spanner | Spanner |