MARTOR TRAPEZOID BLADE 61329 , 10 in magazine

Article no.: 61329.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 61329.50
EAN / GTIN 4002632921681
Manufacturer number 61329.50
L-Number L60170 355

Description

Description:

TRAPEZOID BLADE NO. 61329 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The wide ground edge makes cutting easier. The blade is 60 mm long, 19 mm wide and 0.90 mm thick.

TRAPEZOID BLADE NO. 61329 is available under order number 61329.50 in a magazine of 10.
    Ground:
    deep-edged
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: deep-edged
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 2-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart