FSM-C Floor saw blade 500x3,9x25,4 PREMIUM cured concrete

Article no.: 613280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 613280
EAN / GTIN 9003176132804
Manufacturer number 613280

Description

Feature:

  • Form: C77W 50088C DIAMOND SAW
  • Specification : 20 - 3,9 - 10
  • Dimension (D x T x H): 500 x 3,9 x 25,4 mm
  • Diameter: 500 mm
  • Thickness: 3.9 mm
  • Drill hole: 25.4 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running.
  • Long lifetime.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart