Socket 1/2″ hexagon 22 mm

Article no.: 6131690
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6131690
EAN / GTIN 4010886613160
Manufacturer number 6131690
L-Number L60160 377
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 41,5 mm
  • Insert Ø 1: 30,5 mm
  • Insertion depth [mm]: 18,5 mm
  • Insertion Ø 2: 26,3 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: ground, chrome-plated
  • Total height [mm]: 30 mm
  • Total length [mm]: 42 mm
  • Total width [mm]: 30 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart