Double box-end wrench ∙ open ∙ Outside hexagon profile ∙ Size 11 x 13 mm

Article no.: 612N-11X13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 612N-11X13
EAN / GTIN 4000896025435
Manufacturer number 612N-11X13
L-Number L60140 1762

Description

Description:

  • For screwed connections on lines
  • Reinforced design
  • Offset design (15° and 40°)
  • With 6-point
  • Straight slot
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 11 x 13 mm
  • Dimensions / length: 185.5 mm
  • Net weight: 0.1 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart