Brake line wrench ∙ open ∙ Outside hexagon profile ∙ Size 11 mm

Article no.: 612N-11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 612N-11
EAN / GTIN 4000896129133
Manufacturer number 612N-11
L-Number L60140 1392

Description

Description:

Application:
Screwed connections on brake lines (Wrench size 11 mm) at the front and rear axle
  • Reinforced design
  • Straight design for the operation of the brake line / hose fitting at the front axle
  • Offset design for the safe operation of the brake line screwing at the wheel brake cylinder, past the circumferential edge of the anchor plate
  • Anti-slipping
  • Straight slot / with 6-point
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 11 mm
  • Dimensions / length: 177.7 mm
  • Net weight: 0.09 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart