Torque wrench ∙ US-STANDARD ∙ Torque range min-max: 54.2 – 271.2 Nm ∙ lbf min-max: 40 – 200 lbf.ft ∙ Accuracy: 3% ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 545 mm

Article no.: 6127-1CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6127-1CT
EAN / GTIN 4000896025381
Manufacturer number 6127-1CT

Description

Description:

  • According to US standards
  • Scale graduation in lbf.ft
  • Accuracy ± 3 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
    • Visual (models with signal transmitter)
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Reversible ratchet
  • Knob for additionally locking the set value
  • 6127-1CT – 6128-1CT: shift lever with idle function – reduces risk of injury and malfunction
  • Secure storage in safe box with display window
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 545 mm
  • Net weight: 1.3 kg
  • Nm min-max: 54.2 – 271.2 Nm
  • lbf min-max: 40 – 200 lbf.ft
  • Tolerance: 3 %
  • Scale Graduation (lbf.ft): 1 lbf.ft
  • Effective torque wrench length min.-max. I1 mm: 450.47 – 427.91 Nm
  • Actuating force min.-max. kg: 12.3 – 64.6 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 19.6 mm
  • Head Width b: 44 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart